DEWALT Power Strip discs can be used on heavy corrosion and rust to thick coatings on metal components and as a fast paint stripper for car restoration projects. Essentially it will strip and clean almost anything.
features
High performance non-woven material for long disc life
Strong backing and firm material provide high material removal rate
Warranty
30 Days Limited Warranty
Grade
Medium
Material
Metal
Blade Dia.
4 1/2 in
Length
4.56 in
Arbor Size
5/8-11
Height
1.125 in
Diameter
4 1/2 in
Width
4.56 in
Weight
0.28 LB
EAN or UPC
885911170222
We're here for you
with Service Centers across the country - We have your back