- 1 1/2 in Diameter
- 1/4 in Shank Diameter
description
- Ideal for surface finishing and preparation, decorative finishes, and edge blending and chamfering, DEWALT HP Flap Wheels feature high-performance aluminum oxide grain for fast material removal. Premium abrasive cloth extends wheel life.
features
- High Performance aluminum oxide grain for fast material removal
- Premium abraisves cloth provides long wheel life
| Diameter | 1 1/2 in |
| Width | 1.5 in |
| Grit | 40 |
| Length | 2.6 in |
| Shank Dia. | 1/4 in |
| Height | 1.5 in |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.112 LB |
| EAN or UPC | 885911171434 |

