- 2 in Diameter
- 120 Grit
description
- 1 In. x 1/2 In. x 1/4 In. HP 120 g flap wheel flap wheel.
features
- High performance aluminum oxide grain for fast material removal
- Premium abrasives cloth provides long wheel life
- Surface finishing and preparation
- Manufactured by DEWALT
| Family Name | HP Flap Wheels |
| Grit | 120 |
| Arbor | 1/4 in |
| Grain | Aluminum Oxide |
| RPM [Max] | 25000 rpm |
| Weight | 0.1 LB |
| EAN or UPC | 885911171571 |

