- 3 in Diameter
- 1/4 in Shank Diameter
description
- Ideal for surface finishing and preparation, decorative finishes, and edge blending and chamfering, DEWALT HP Flap Wheels feature high-performance aluminum oxide grain for fast material removal. Premium abrasive cloth extends wheel life.
features
- High Performance aluminum oxide grain for fast material removal
- Premium abraisves cloth provides long wheel life
| Length | 3 in |
| Height | 2.625 in |
| Warranty | 30 Days Limited Warranty |
| Grit | 240 |
| Diameter | 3 in |
| Width | 3 in |
| Shank Dia. | 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 885911171663 |

