- 3 in Diameter
- 60 Grit
description
- DEWALT 3 In. x 1 In. x 1/4 In. HP 60 g flap wheel.
features
- High performance aluminum oxide grain for fast material removal
- Premium abrasives cloth provides long wheel life
- Surface finishing and preparation
- Manufactured by DEWALT
| Grit | 60 |
| Family Name | HP Flap Wheels |
| Arbor | 1/4 in |
| RPM [Max] | 20000 rpm |
| Grain | Aluminum Oxide |
| Weight | 0.24 LB |
| EAN or UPC | 885911171670 |

