- 3 in Diameter
- 240 Grit
features
- High Performance aluminum oxide grain for fast material removalPremium abraisves cloth provides long wheel life
| Arbor | 1/4 in |
| Grain | Aluminum Oxide |
| Grit | 240 |
| RPM [Max] | 20000 rpm |
| Family Name | HP Flap Wheels |
| Weight | 0.22 LB |
| EAN or UPC | 885911171717 |

