- 3/4 in Diameter
- 60 Grit
features
- High Performance aluminum oxide grain for fast material removalPremium abraisves cloth provides long wheel life
| Arbor | 1/4 in |
| RPM [Max] | 25000 rpm |
| Grit | 60 |
| Family Name | HP Flap Wheels |
| Grain | Aluminum Oxide |
| Weight | 0.04 LB |
| EAN or UPC | 885911171731 |

