- 3 in Diameter
- 100 Grit
features
- Combination of nonwoven and aluminum oxide cloth for material finishing and preperationPremium abrasive cloth for long wheel life
| Grit | 100 |
| Grain | Aluminum Oxide |
| Arbor | 1/4 in |
| Family Name | HP Finishing Flap Wheels |
| RPM [Max] | 8000 rpm |
| Weight | 0.28 LB |
| EAN or UPC | 885911171922 |

