- 2 in Diameter
- 50 Grit
description
- Built to provide aggressive material removal and long disc life, DEWALT HP Aluminum Oxide Quick Change Discs consistently expose new grain for continued fast material removal. An exclusive material mix provides excellent durability.
features
- High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
- Proprietary material mix ensures durable long life discs
- QDC mounting is fastest method for changing discs
| Length | 2 in |
| Grit | 50 |
| Height | 0.38 in |
| Warranty | 30 Days Limited Warranty |
| Width | 2 in |
| Diameter | 2 in |
| Weight | 0.015 LB |
| EAN or UPC | 885911173308 |

