- 3 in Diameter
description
- Featuring high-performance non-woven material for durability and long life, DEWALT HP Non-Woven Surface Finishing Quick Change Discs are ideal for metal surface finishing, general surface prep, and cleaning. For use with mandrels and holder pads that match arbor.
features
- High performance non-woven material for long disc life
- QDC mounting is fastest method for changing discs
| Width | 3 in |
| Height | 0.51 in |
| Length | 3 in |
| Diameter | 3 in |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.03 LB |
| EAN or UPC | 885911173858 |

