- 3 in Diameter
description
- Get consistent performance with Quick Change discs constructed from high-quality raw materials strong enough to stand up to tough jobs.
features
- High quality raw materials for consistant performance
| Height | 2.625 in |
| Warranty | 30 Days Limited Warranty |
| Diameter | 3 in |
| Width | 3.25 in |
| Length | 2.66 in |
| Weight | 0.16 LB |
| EAN or UPC | 885911174732 |

