- 4.5 in Diameter
- 24 Grit
- Aluminum Oxide Material
- 25 Pieces
description
- High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal. Proprietary material mix ensures durable long life discs. Tough fiber backing prevents tearing. 5/8"11 arbor discs use quick lock backing pads for quick disc changing.
features
- High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
- Proprietary material mix ensures durable long life discs
- Tough fiber backing prevents tearing
- 5/8"11 arbor discs use quick lock backing pads for quick disc changing
| Grit | 24 |
| No. of Packs | 25 |
| Warranty | 30 Days Limited Warranty |
| Width | 4.53 in |
| Length | 4.53 in |
| Diameter | 4.5 in |
| Height | 0.05 in |
| Weight | 0.03 LB |
| EAN or UPC | 885911082600 |

