- 4.5 in Diameter
- 36 Grit
- Aluminum Oxide Material
- 5 Pieces
description
- Built with a proprietary material mix that ensures long life, DEWALT HP aluminum oxide fiber discs feature high-performance aluminum oxide grain, allowing discs to quickly expose new grain for fast material removal. A tough fiber backing helps to prevent tearing. Quick-lock backing pads enable fast disc changing.
features
- High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
- Proprietary material mix ensures durable long life discs
- Tough fiber backing prevents tearing
- 5/8"11 arbor discs use quick lock backing pads for quick disc changing
- Flexible, suitable for working in curved surfaces and pipes
| Length | 5.38 in |
| Blade Dia. | 4 1/2 in |
| Diameter | 4.5 in |
| Material | Aluminum Oxide |
| Height | 5.75 in |
| No. of Packs | 5 |
| Grit | 36 |
| Width | 1.062 in |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.32 LB |
| EAN or UPC | 885911082617 |

