- 4.5 in Diameter
- 60 Grit
- Aluminum Oxide Material
description
- Built with a proprietary material mix that ensures long life, DEWALT HP Aluminum Oxide Fiber Discs feature high-performance aluminum oxide grain, allowing discs to quickly expose new grain for fast material removal. A tough fiber backing helps to prevent tearing. Quick-lock backing pads enable fast disc changing.
features
- High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
- Proprietary material mix ensures durable long life discs
- Tough fiber backing prevents tearing
- 5/8"11 arbor discs use quick lock backing pads for quick disc changing
| Grit | 60 |
| Diameter | 4.5 in |
| Width | 4.53 in |
| Height | 0.05 in |
| Length | 4.53 in |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.03 LB |
| EAN or UPC | 885911082662 |

