- 4 1/2 in Diameter
- 50 Grit
- 25 Pieces
description
- Tough ceramic grain for the highest stock removal. 5/8"11 arbor discs use quick lock backing pads for quick disc changing. Proprietary material mix ensures durable long life discs. Tough fiber backing prevents tearing. 5/8"11 arbor discs use quick lock backing pads for quick disc changing.
features
- Tough ceramic grain for the highest stock removal
- Proprietary material mix ensures durable long life discs
- Tough fiber backing prevents tearing
- 5/8"11 arbor discs use quick lock backing pads for quick disc changing
| Height | 0.26 in |
| Battery Included | No |
| Warranty | 30 Days Limited Warranty |
| Width | 4.5 in |
| No. of Packs | 25 |
| Length | 4.5 in |
| Charger Included | No |
| Diameter | 4 1/2 in |
| Grit | 50 |
| Power Source | Non-Energy Using |
| Weight | 0.04 LB |
| EAN or UPC | 885911092357 |

