- 7 in Diameter
- 24 Grit
description
- With tough ceramic grain for high material removal, DEWALT XP3 Ceramic Fiber Discs can handle a range of demanding applications. A proprietary material mix ensures long life, and a tough fiber backing helps to prevent tearing. Quick-lock backing pads enable fast disc changes.
features
- Tough ceramic grain for the highest stock removal
- Proprietary material mix ensures durable long life discs
- Tough fiber backing prevents tearing
- 5/8"11 arbor discs use quick lock backing pads for quick disc changing
| Height | 0.16 in |
| Diameter | 7 in |
| Width | 7.07 in |
| Grit | 24 |
| Warranty | 30 Days Limited Warranty |
| Length | 7.07 in |
| Weight | 0.12 LB |
| EAN or UPC | 885911092395 |

