- 7 in Diameter
- 24 Grit
- 25 Pieces
description
- Tough ceramic grain for the highest stock removal. 5/8"11 arbor discs use quick lock backing pads for quick disc changing. Proprietary material mix ensures durable long life discs. Tough fiber backing prevents tearing. 5/8"11 arbor discs use quick lock backing pads for quick disc changing.
features
- Tough ceramic grain for the highest stock removal
- Proprietary material mix ensures durable long life discs
- Tough fiber backing prevents tearing
- 5/8"11 arbor discs use quick lock backing pads for quick disc changing
| Height | 0.16 in |
| Grit | 24 |
| No. of Packs | 25 |
| Length | 7.07 in |
| Width | 7.07 in |
| Warranty | 30 Days Limited Warranty |
| Diameter | 7 in |
| Weight | 0.12 LB |
| EAN or UPC | 885911092401 |

