- 4 1/2 in Diameter
- 50 Grit
description
- With tough ceramic grain for high material removal, DEWALT XP3 Ceramic Fiber Discs can handle a range of demanding applications. A proprietary material mix ensures long life, and a tough fiber backing helps to prevent tearing. Quick-lock backing pads enable fast disc changes.
features
- Tough ceramic grain for the highest stock removal
- Proprietary material mix ensures durable long life discs
- Tough fiber backing prevents tearing
- 5/8"11 arbor discs use quick lock backing pads for quick disc changing
| Width | 4.5 in |
| Warranty | 30 Days Limited Warranty |
| Length | 4.5 in |
| Height | 0.63 in |
| Grit | 50 |
| Weight | 0.06 LB |
| EAN or UPC | 885911092982 |

