- 1 1/4 in Staple Leg Length
- 18 Gauge
description
- DEWALT's 18 gauge brad nails are manufactured to our highest standards and engineered to work seamlessly with DEWALT 18 gauge brad nailers. Choose from the full range of DEWALT 18 gauge brad nail lengths and pack sizes available (sold separately) to complete various finishing projects.
features
- Engineered to work seamlessly with DEWALT 18ga brad Nailers
- Ideal for decorative moldings, door & window casing, kitchen moldings, and shoe molding
- Nail coating suitable for interior use only
- Chisel point to reduce splitting of material
- Fits most 18 gauge brad Nailers
- Fastener point type: chisel
- Porter cable: bn138, bn200b
- Competitor tools: BOSTITCH: bt35b, bt125k-2, bt200k-2, sb-1842bn, sb-1850bn, sb-2in1
- Hitachi: nt32ae2, nt50ae2
- Paslode: t125-f18,t200-f18, im200f18
- SENCO: fp15, fp18, fp25xp, slp20
- RIDGID: r213bna
| Height | 1.3 in |
| Length | 5.5 in |
| Staple Leg Length | 1 1/4 in |
| No. of Packs | 2500 |
| Width | 1.3 in |
| Power Source | Non-Energy Using |
| Gauge | 18 |
| For Use On | Finishing |
| Weight | 1.598 LB |
| EAN or UPC | 885911414104 |

