- 38W Fluorescent Worklight Runs on 12-18V DEWALT® Batteries or AC Power
- 2,700 Lumens
- Runs 1 h on 18V DC9096 Battery Hours
features
- Cordless/corded 38 W fluorescent work light runs on 12 to 18 V DeWALT® batteries or AC power and provides area lighting without the extreme heat of halogen
- Power outlets offer more versatility for jobsite power
- Spring-loaded battery hold-down keeps batteries in place when transporting from place to place
- Compact design provides quick and easy fold-up, transport and storage
- Does not contain any ozone-depleting substances
| Duty | Heavy-Duty |
| Volts [Min] | 12.0 V |
| Bulb | Fluorescent |
| Max. Lumens | 2,700 lumens |
| Average Bulb Life | 1 h |
| Type | Cordless/Corded |
| Watts | 38 W |
| Volts [Max] | 18.0 V |
| Weight | 8.25 LB |
| EAN or UPC | 885911056830 |

