- 38 Watt Fluorescent Replacement Bulb
features
- 38 watt fluorescent bulb provides bright area light
- 2700 lumens of area light produced without extreme heat of halogen
- Low amp draw allows for cordless/corded tools
| Voltage Rating | N/A |
| Run Time | 0 h |
| Lumen Output | 1200 lm/ft2 |
| Bulb | 38 Watt |
| Weight | 0.5 LB |
| EAN or UPC | 28877595443 |

