- 12 - 18 V Or 120 V
- 2700 Lumens
- Fluorescent Portable Worklight
features
- Cordless/corded 38 W fluorescent work light runs on 12 to 18 V DeWALT® batteries or AC power and provides area lighting without the extreme heat of halogen
- Compact design provides quick and easy fold-up, transport and storage
- One-hour, dual-port battery charger charges two DeWALT® 7.2 V to 18 V batteries in one hour or less (except nano)
- Three GFCI-protected power outlets offer more versatility for jobsite power
- Spring-loaded battery hold-down keeps batteries in place when transporting from place to place
| Type | Fluorescent |
| Duty | General-Duty |
| Bulb | Included |
| Color | Black/Yellow |
| Average Bulb Life | 1 h |
| Watts | 38 W |
| Weight | 13.75 LB |
| EAN or UPC | 28877564548 |

