- Heavy-Duty 18 V Cordless 7/8" SDS Hammer
- 100 bpm Max
- 100 rpm Max No Load Speed
features
- Variable-speed, reversing trigger switch
- Factory-set clutch reduces sudden, high-torque reactions if bit jams
- Electro-pneumatic hammer mechanism for fast penetration and low vibration
- 360° side handle for greater control and versatility
- Shocks™ Active vibration control reduces vibration by up to 70%
- L-shape design offers superior balance and control
- Compact design allows user to get into tight spaces
- 1.7 ft lb of impact energy provides corded power without the cord
- 18 V high performance battery pack provides long run time and battery life
- Does not contain any ozone-depleting substances
includes
- One hour charger
- Two 18 V XRP™ batteries
- 360° side handle
- Depth rod
- Heavy-duty kit box
| Blows/Minute | 0 to 4,100 |
| Impact Energy | 1.7 poundal ft |
| Voltage Rating | 18 |
| Tool Wt. | 7.6 lb |
| Amps | N/A |
| Length | 10 1/2 in |
| Cordless | Yes |
| No Load RPM | 0 to 1,100 |
| Capacity, in | 0.875 in |
| Weight | 14.4 LB |
| EAN or UPC | 28877551050 |

