- 7/8" Chuck Capacity
- 1,100 Max rpm
- 1.7 ft lb of Impact Energy
- 4,100 bpm
- 10 1/2" Long
features
- SHOCKS™ – active vibration control signifcantly reduces vibration and increases user comfort and productivity
- Variable speed, reversing switch delivers versatility in all applications
- Compact L-shape design allows access in tight spaces while providing optimal balance
- 1.7 ft lb of impact energy provides corded power without the cord
- Factory-set clutch reduces sudden, high-torque reactions if bit jams
- Electro-pneumatic hammer mechanism for fast penetration and low vibration
- 360° side handle adjusts easily for preference or use in tight spaces
- XRP™ Li-Ion exclusive cells offer long battery life and durability with 2,000 charges
| Voltage Rating | 18 |
| Blows/Minute | 0 to 4,100 |
| Tool Wt. | 7.6 lb |
| Impact Energy | 1.7 poundal ft |
| RPM [Max] | 1100 rpm |
| No Load RPM | 0 to 1,100 |
| Length | 10 1/2 in |
| Capacity, in | 0.875 in |
| Cordless | Yes |
| Amps | N/A |
| Blows/Impacts Per Minute | 4100 blows/min |
| Weight | 12.6 LB |
| EAN or UPC | 885911182812 |
-
No Air Shipping


