- Heavy-Duty 24V Cordless 7/8" SDS Hammer
- 100 bpm Max
- 100 rpm Max No Load Speed
| RPM | 100 rpm |
| Capacity, in | 0.875 in |
| Tool Wt. | 8.4 lb |
| Impact Energy | 1.7 poundal ft |
| Blows/Impacts Per Minute | 100 blows/min |
| Voltage Rating | 24 V |
| Amps | N/A |
| Length | 10 1/2 in |
| Cordless | Yes |
| Weight | 21.05 LB |
| EAN or UPC | 28877585796 |

