- Heavy-Duty 36V 1" SDS Rotary Hammer Kit w/ NANO Technology
- 400 bpm Max
- 150 rpm Max No Load Speed
| Amps | N/A |
| Capacity, in | 1 in |
| Length | 10 1/2 in |
| RPM | 150 rpm |
| Voltage Rating | 36 |
| Impact Energy | 2 poundal ft |
| Blows/Impacts Per Minute | 400 blows/min |
| Tool Wt. | 7.8 lb |
| Cordless | Yes |
| Weight | 12.65 LB |
| EAN or UPC | 28877585819 |
-
Eco-Friendly


