- Heavy-Duty XRP 18V Cordless 2-Tool Combo Kit
features
- Hammerdrill with high power motor delivers 480 unit watts out for maximum performance
- Heavy-duty, 1/2", self-tightening chuck tightens throughout operation, providing superior bit-gripping torque
- XRP™ 18 V cordless reciprocating saw (DC385) with four position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
includes
- One hour charger
- 360° side handle
- Heavy-duty kit box
- XRP™ 1/2" 18 V hammer drill/drill/driver (DC925)
- XRP™ 18 V reciprocating saw (DC385)
- Two 18 V XRP™ batteries
| Capacity, in | 0.5 in |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | Yes |
| Voltage Rating | 18 |
| Tools Included | Reciprocating Saw, Hammerdrill |
| Weight | 23.5 LB |
| EAN or UPC | 28877574752 |

