- Heavy-Duty XRP 18V Cordless 2-Tool Combo Kit
| Battery Capacity (Amp-Hrs) | N/A |
| Tools Included | Circular Saw, Hammerdrill |
| Voltage Rating | 18 |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Weight | 24.5 LB |
| EAN or UPC | 28877574769 |
| Battery Capacity (Amp-Hrs) | N/A |
| Tools Included | Circular Saw, Hammerdrill |
| Voltage Rating | 18 |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Weight | 24.5 LB |
| EAN or UPC | 28877574769 |