- Heavy-Duty 36V Cordless Jig Saw Kit w/ NANO™ Technology
features
- All metal, lever-action, keyless blade change allows for quick and easy blade changes
- All metal, keyless shoe bevel with detents at 0°, 15°, 30°, and 45° provides versatility for easy bevel cutting
- Four-position orbital action controls cut quality and speed
- Adjustable dust blower keeps line of cut clear of chips
- Exclusive NANO™-phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
- Anti-slip, comfort grip provides increased comfort and control
includes
- One hour charger
- 36 V, NANO™-phosphate Li-Ion battery pack
- Jig saw blades
- Heavy-duty kit box
| Voltage Rating | 36 VDC |
| Family Name | Heavy-Duty 36V Cordless Jig Saw Kit w/ NANO™ Technology |
| Tool Wt. | 7.5 lb |
| Strokes Per Minute | 2700 strokes/min |
| Cut Depth | 1 in |
| Weight | 14.7 LB |
| EAN or UPC | 28877529899 |
-
Eco-Friendly


