- Heavy-Duty 6 1/2" 28V Cordless Circular Saw w/ NANO™ Technology
features
- Fast rip cuts and cross cuts
- 0º to 50° bevel capacity allows for aggressive bevel cuts for a multitude of applications
- High strength magnesium shoe and upper guard provides increased durability for long term cut accuracy
- Fan-cooled motor with replaceable brushes for maximum power and durability
- Exclusive NANO™-phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
- Anti-slip, comfort grip provides increased comfort and control
includes
- One hour charger
- 28 V, NANO™-phosphate Li-Ion battery pack
- 16-tooth carbide saw blade
- Rip fence
- Heavy-duty kit box
| Depth of Cut @ 90° | 2 1/4 in |
| RPM [Max] | 3850 rpm |
| Arbor Hole | 5/8 in |
| Depth of Cut @ 45° | 1 5/8 in |
| Tool Wt. | 8.4 lb |
| Family Name | Heavy-Duty 6 1/2" 28V Cordless Circular Saw w/ NANO™ Technology |
| Voltage Rating | 28 |
| Cordless | Yes |
| Blade Dia. | 6 1/2 in |
| Weight | 18.2 LB |
| EAN or UPC | 28877529929 |
-
Eco-Friendly


