- Heavy-Duty XRP™ 18V Cordless Jig Saw Kit w/ Keyless Blade Change
features
- Anti-slip, comfort grip provides increased comfort and control
- Four-position orbital action controls cut quality and speed
- Adjustable dust blower keeps line of cut clear of chips
- All metal, lever-action, keyless blade change allows for quick and easy blade changes
- All metal, keyless shoe bevel with detents at 0°, 15°, 30°, and 45° provides versatility for easy bevel cutting
- Variable speed for versatility in a multitude of materials and applications
- XRP™ extended run time batteries provide long run time and battery life
includes
- One hour charger
- Jig saw blades
- Heavy-duty kit box
- 18 V XRP™ battery
| Voltage Rating | 18 |
| Strokes Per Minute | 3000 strokes/min |
| Cut Depth | 1 in |
| Tool Wt. | 7.5 lb |
| Family Name | Heavy-Duty XRP™ 18V Cordless Jig Saw Kit w/ Keyless Blade Change |
| Weight | 12.75 LB |
| EAN or UPC | 28877448688 |

