- Heavy-Duty XRP™ 18V Cordless Circular Saw Kit
features
- Fan-cooled motor with replaceable brushes for maximum power and durability
- XRP™ extended run time batteries provide long run time and battery life
- Three-year limited warranty/one-year free service contract
- Fast rip cuts and cross cuts
- 6 1/2" carbide tipped blade for two times the cutting capacity at 90° and 45°
- High strength magnesium shoe and upper guard provides increased durability for long term cut accuracy
- 0º to 50° bevel capacity allows for aggressive bevel cuts for a multitude of applications
includes
- Rip fence
- Heavy-duty kit box
- One hour charger
- 18 V XRP™ battery
- 16-tooth carbide saw blade
- Blade wrench
| Tool Wt. | 8.7 lb |
| Arbor Hole | 5/8 in |
| RPM [Max] | 3700 rpm |
| Cordless | Yes |
| Depth of Cut @ 45° | 1 5/8 in |
| Depth of Cut @ 90° | 2 1/4 in |
| Blade Dia. | 6 1/2 in |
| Voltage Rating | 18 |
| Weight | 16.5 LB |
| EAN or UPC | 28877448671 |

