- Heavy-Duty 18V Cordless 4 1/2" Cut-Off Tool
features
- Two-position side handle offers greater comfort and control
- Quick-change wheel release provides easier and quicker wheel removal without need for wrench
- Jam-pot, low-profile gear case provides precise gear alignment for a smoother, quieter transmission, while allowing access to tight spaces
- High power for cutting and grinding applications
- Convenient trigger switch with lock-off button for easier gripping
includes
- Type 1 guard
- 18 V XRP™ batteries (qty. 2)
- Type 27 guard
- One hour charger
- Two-position soft grip side handle
- Contractor bag
- Type 1 (cutting) wheel
- Wrench
- Two matched flanges
| Grinding Wheel Dia. | 4 1/2 in |
| Spindle Thread Size | 5/8-11 |
| Voltage Rating | 18 |
| RPM | 6500 rpm |
| Tool Wt. | 7 lb |
| Weight | 18.0 LB |
| EAN or UPC | 885911039840 |

