- Heavy-Duty 28V Cordless 4 1/2" Cut-Off Tool w/ NANO Technology
features
- Convenient trigger switch with lock-off button for easier gripping
- Two-position side handle offers greater comfort and control
- Quick-change wheel release provides easier and quicker wheel removal without need for wrench
- Exclusive NANO™-phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
includes
- 28 V NANO™ phosphate li-ion battery packs (qty. 2)
- One hour charger
- Type 27 guard
- Type 1 guard
- Wrench
- Matched flanges (qty. 2)
- Type 1 (cutting) wheel
- Side handle
- Heavy-duty kit box
| Tool Wt. | 7.2 lb |
| Voltage Rating | 28 |
| Grinding Wheel Dia. | 4 1/2 in |
| Spindle Thread Size | 5/8-11 |
| RPM | 6500 rpm |
| Family Name | Heavy-Duty 28V Cordless 4-1/2" Cut-Off Tool with NANO™ Technology |
| Weight | 18.58 LB |
| EAN or UPC | 885911000307 |
-
Eco-Friendly


