- Heavy-Duty 18V Cordless 18 Gauge Swivel Head and Shear Kit
features
- Head swivels 360° which allows user to access tight quarters while maintaining comfort
- Cuts 7/32" strip which continuously curls out of the cutting area, providing consistent and accurate cuts
- Cordless tool allows user to take the tool to the work piece
includes
- One hour charger
- Two 18 V XRP™ batteries
- Blade wrench
- Heavy-duty kit box
| Strokes Per Minute | 2300 strokes/min |
| Capacity, Steel | 18 ga. |
| Voltage Rating | 18 |
| Tool Wt. | 6.1 lb |
| Weight | 15.45 LB |
| EAN or UPC | 28877493664 |

