- Heavy-Duty 18V Cordless 18 Gauge Swivel Head and Shear Kit
features
- Offset shear design can easily turn and cut circles
- Offset shear design can easily cut through 20 gauge spiral duct seams
- Head swivels 360° which allows user to access tight quarters while maintaining comfort
includes
- Two 18 V XRP™ batteries
- Wrench
- Contractor bag
- One hour charger
| Tool Wt. | 6.1 lb |
| Voltage Rating | 18 |
| Capacity, Steel | 18 ga. |
| Strokes Per Minute | 2300 strokes/min |
| Weight | 12.0 LB |
| EAN or UPC | 28877580968 |

