- Heavy-Duty XRP 18V Cordless 4-Tool Combo Kit
| Voltage Rating | 18 |
| Tools Included | Reciprocating Saw, Hammerdrill, Drill/Driver, Floodlight, Rotary Hammer |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | N/A |
| Weight | 30.4 LB |
| EAN or UPC | 28877479958 |

