- 18V or 120 V
- 2 gal
- 1 1/4" Hose
- 5 Ft Long
- Wet/Dry Vaccum
applications
- Wet or dry pickup
features
- Runs off 12 V to 18 V DeWALT® battery packs or 120 VAC, 18 V nano battery
- Gore™ wet/dry filter traps 99.7% of drywall dust
- Wet/dry filter eliminates changeovers
- Washable filter
- Heavy-duty rubber hose provides durability and flexibility
- Drain port on tank for easy emptying of liquids
- On-board hose, cord and accessory storage provide convenient transport and storage
- Does not contain any ozone-depleting substances
includes
- 5 ft heavy-duty rubber hose
- Crevice tool
- Wide nozzle
| Hose Length | 5 ft |
| Nozzles | Crevice, Wide Nozzle |
| Filter Type | Wet/Dry |
| Amps | 2.6 A |
| Casters | 0 |
| Hose Size | 1.25 in |
| Extension Wands | 2 |
| Power Supply | 12V - 18 V or 120 V |
| Capacity (Volume) | 2 gal |
| Weight | 10.5 LB |
| EAN or UPC | 28877455358 |

