- Heavy-Duty 36V Cordless Floodlight
- 8 Hour Run-Time on 1 Charge
- Xenon Bulb Provides and Extra Bright Beam of Light
features
- Flex neck design with lockable head clips allows for hands free use and versatility to stand or hang the light
- Wide angle beam maximizes light over a specific work area
- 8 hours run time on one charge
- Xenon bulb provides an extra bright beam of light
- DW9083 - 18 V replacement bulb
| Voltage Rating | 36 |
| Bulb | Xenon |
| Run Time | 8 h |
| Weight | 1.5 LB |
| EAN or UPC | 28877529998 |

