- Wet/Dry Hand Vacuum
- 1/2 gal
- 18 VDC
features
- Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose
- 1/2 gallon tank with heavy-duty latch is easy to empty and clean
- Gore™ HEPA wet/dry filter traps 99.97% of dust at 0.3 microns
- Washable filter
- tap or water rinse to clean
- Heavy-duty rubber hose provides durability and flexibility
- Large on/off switch that is easy to access with one hand
- Runs off of 18 V DeWALT® battery packs for longer run-time
| Nozzles | Wide Nozzle |
| Extension Wands | 0 |
| Filter Type | HEPA, Wet/Dry |
| Power Supply | 18 VDC |
| Hose Size | 1.25 in |
| Capacity (Volume) | 1/2 gal |
| Casters | 0 |
| Hose Length | 2 1/2 ft |
| Weight | 7.75 LB |
| EAN or UPC | 28877531595 |

