- Heavy-Duty 18 VDC Cordless Drywall/Deck Screwdriver Kit
features
- Dual speed ranges (0 to 900/0 to 2,900 rpm)
- Depth-sensitive, "set and forget" nosepiece for consistent fastener depth
includes
- One hour charger
- 18 V XRP™ batteries (qty. 2)
- Bit tip/magnetic holder
- Drywall nosepiece
- TEKS® nosepiece
- Heavy-duty kit box
| Cordless | Yes |
| RPM [Max] | 2900 rpm |
| Torque [Max] | 180 in lb |
| Family Name | Heavy-Duty 18 VDC Cordless Drywall/Deck Screwdriver Kit |
| Tool Wt. | 5.1 lb |
| Voltage Rating | 18 |
| Weight | 12.25 LB |
| EAN or UPC | 28877496252 |

