- Heavy-Duty 18V Cordless Fluorescent Area Light
- Runs on the 18V Battery System for Longer Run-Time
- 13 Watt Fluorescent Bulb Provide Bright Area Lighting
features
- Twist and lock tool-free lens cover allows for quick and easy bulb change
- Preheat circuit helps eliminate blackening at the base of the bulb
- Runs on the 18 V battery system for longer run time
- Does not contain any ozone-depleting substances
- Built-in telescoping 360° rotating hook allows unit to hang from 2" materials and multiple locations
- Over-molded lens cover provides increased durability on jobsite
- Fluorescent bulb provides bright area lighting
| Voltage Rating | 18 |
| Bulb | 13 Watt |
| Run Time | 3.5 h |
| Weight | 1.5 LB |
| EAN or UPC | 28877531663 |

