- Fluorescent Bulb that Fits 12 - 18V V-Lights
features
- 13 watt fluorescent bulb provides bright area light
- Four prong bulb base provides support to bulb for durability
| Voltage Rating | 12/18 V |
| Bulb | 13 Watt |
| Run Time | 0 h |
| Weight | 0.14 LB |
| EAN or UPC | 28877531670 |

