- 18V Cordless Adhesive Dispenser
- 360° Rotateable Cartidge Holder Fits 10 oz, 1/10 gal, & 300ml-310ml Cartridges
features
- Set-and-forget variable speed control for consistent flow rates and bead control
- Auto-reverse feature helps reduce drips, waste, and clean-up
- Does not contain any ozone-depleting substances
- 360° rotatable cartridge holder fits 10 oz, 1/10 gallon, and 300 ml to 310 ml cartridges
- Tool delivers up to 650 lbs pushing force to dispense the highest viscosity adhesives and sealants
includes
- 18 V battery
- One hour charger
| Voltage Rating | 18 |
| Tool Wt. | 6.85 lb |
| Family Name | 18V Cordless Adhesive Dispenser - 10oz |
| Capacity (Volume) | 10 oz |
| Speed Sec/Cartridge | 25 in/min |
| Weight | 9.44 LB |
| EAN or UPC | 28877565323 |

