- 18V Cordless Adhesive Dispenser
- 360° Rotateable Cartridge Holder Fits 29 oz, & Quart Size Cartridges
| Voltage Rating | 18 |
| Tool Wt. | 7.75 lb |
| Speed Sec/Cartridge | 25 in/min |
| Capacity (Volume) | 29 oz |
| Weight | 10.25 LB |
| EAN or UPC | 28877565347 |
| Voltage Rating | 18 |
| Tool Wt. | 7.75 lb |
| Speed Sec/Cartridge | 25 in/min |
| Capacity (Volume) | 29 oz |
| Weight | 10.25 LB |
| EAN or UPC | 28877565347 |