- 18V Cordless Adhesive Dispenser
- 360° Rotateable Cartridge Holder Fits 300ml & 600ml Sausage
| Speed Sec/Cartridge | 25 in/min |
| Tool Wt. | 7 lb |
| Voltage Rating | 18 |
| Capacity (Volume) | 300 mL |
| Weight | 9.5 LB |
| EAN or UPC | 28877565248 |
| Speed Sec/Cartridge | 25 in/min |
| Tool Wt. | 7 lb |
| Voltage Rating | 18 |
| Capacity (Volume) | 300 mL |
| Weight | 9.5 LB |
| EAN or UPC | 28877565248 |