- Heavy-Duty XRP 18V Cordless 5-Tool Combo Kit w/ Vehicle Charger
| Tools Included | Reciprocating Saw, Jig Saw, Circular Saw, Hammerdrill, Floodlight |
| Voltage Rating | 18 |
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | N/A |
| Capacity, in | 0.5 in |
| Weight | 46.5 LB |
| EAN or UPC | 28877574790 |

