- 18V Cordless XRP™ 1-1/4" - 2-1/2" 15 Gauge 34° Angled Finish Nailer Kit
features
- Engine design allows the tool to work as fast as the end user with consistent nail penetration into both soft and hard joints
- Sequential operating mode allows for precision placement and the bump operating mode provides the user with production speed.
- Easy access to the nosepiece for the removal of jammed nails without the use of screwdrivers or tool wrenches
- Contact trip lock-off allows trigger to be disabled when not in use
- Integrated LED lights for long life and durability
- Top cap is impact resistant and easy to remove for troubleshooting
- Reversible belt hook provides increased portability and versatility on the job-site
- Increased visibility and durability along with protection for work-surface from the contact-trip
- 34° angled magazine (up to 110 nails capacity) will accept DeWalt® or any competitive brand 34° 15GA standard DA type nails
- Six position dial allows the user to move between applications without having to re-acquire exact depth setting
- Rear-load magazine offers loading styles which provide versatility to accommodate the end user's preference
| Cordless | Yes |
| Magazine Capacity | 110 Nails |
| Magazine Angle | 34 ° |
| Nail Diameter | 15.000 gauge |
| Tool-Free Depth Adjustment | Yes |
| Nail/Staple Length | 1 1/4 in to 2 1/2 in |
| Battery Type | XRP™ |
| Type | Nailer |
| Tool-Free Jam Cleaning | Yes |
| Operating Mode | Bump, Sequential |
| Magazine Loading | Rear |
| Weight | 16.5 LB |
| EAN or UPC | 28877595665 |

