- Heavy-Duty XRP™ 18VDC Cordless Light Gauge Steel Framing Screwdriver
applications
- Designed for steel fastening applications
- ideal for use in 12-28 gauge CRS
features
- VERSA-CLUTCH® torque adjustment system "dials" proper torque needed to efficiently drive fasteners without stripping or breaking fastener
- XRP™ extended run time batteries provide long run time and battery life
includes
- One hour charger
- 18 V XRP™ batteries (qty. 2)
- #2 Phillips® screwdriver bit
- 5/16" nut driver
- Heavy-duty kit box
| Torque [Max] | 180 in lb |
| Family Name | Heavy-Duty XRP™ 18VDC Cordless Light Gauge Steel Framing Screwdriver |
| Cordless | Yes |
| Voltage Rating | 18 |
| Tool Wt. | 5.4 lb |
| RPM [Max] | 2700 rpm |
| Weight | 11.0 LB |
| EAN or UPC | 28877528458 |

