- Heavy-Duty XRP 18V Cordless 6-Tool Combo Kit
| Tools Included | Reciprocating Saw, Circular Saw, Hammerdrill, Floodlight, Cut-Off Tool, Right-Angle Drill |
| Voltage Rating | 18 |
| Cordless | Yes |
| Capacity, in | 0.5 in |
| Battery Capacity (Amp-Hrs) | N/A |
| Weight | 41.0 LB |
| EAN or UPC | 28877574813 |

